text.skipToContent text.skipToNavigation

Calender ring LIPPRITE® dm 200 mm bore dm 20/14 mm fine / 4-layer OSBORN


Article number 7Q700579
Max. number of revolutions (1/min) 4000
Diameter 200
Type Other
Waterproof No
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 4000
Diameter 200
Type Other
Waterproof No
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass Yes
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Ceramics
Hole pattern Round hole
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Osborn

Article numbers

Article number 7Q700579
UBB 500719729757
UNSPSC 27110000
Manufacturer article nr  8203200947
Do not close this page. This message will disappear, when the page is fully loaded.