text.skipToContent text.skipToNavigation

Cable reel Gen 7 Champion 40m H07RN-F 3x1.5mm² 290mm 4 protective con.plugs


made of solid plastic - Ø 290 mm - with 4 splash-proof, safety-tested protective contact sockets with self-closing hinged lids - 250 V AC - for the toughest construction site use - drum body and carrying frame made of robust plastic - fold-out rotary handle with 2-component soft touch for greater user comfort - rotation stop switch to lock the drum body

Article number 9N141018
Brand Hedi
Packed per 1

Specifications

Brand Hedi

Description

made of solid plastic - Ø 290 mm - with 4 splash-proof, safety-tested protective contact sockets with self-closing hinged lids - 250 V AC - for the toughest construction site use - drum body and carrying frame made of robust plastic - fold-out rotary handle with 2-component soft touch for greater user comfort - rotation stop switch to lock the drum body - with cable guide and HEDI DiagS diagnostic system complies with the requirements of DGUV-I 203-006 (formerly BGI 608) and DGUV-I 203-005 (formerly BGI 600), K2

Article numbers

Article number 9N141018
EAN 4003644020751
UBB 500729839711
UNSPSC 39120000
Manufacturer article nr  K740NTF
Do not close this page. This message will disappear, when the page is fully loaded.