text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Cable connector assortment 287-part 0.5-6 mm² assortment case KNIPEX


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of sta

Article number K1189.090.022
Application Other
Cross section (mm²) 0.5 - 6
With tool Yes
Insulated cable connections Yes
Brand Knipex
Packed per 1

Specifications

Application Other
Cross section (mm²) 0.5 - 6
With tool Yes
Insulated cable connections Yes
Brand Knipex

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of standard cable connectors. with Automatic Insulation Stripper KNIPEX Multistrip 10 (12 42 195). with crimping pliers KNIPEX PreciForce® 97 52 36 (for insulated terminals and plug connectors). systainer® is a registered trademark of TANOS GmbH. Content: 1 x 12 42 195 KNIPEX MultiStrip 10 Automatic Insulation Stripper (0,03 – 10,0 mm²), 1 x 97 52 36 KNIPEX PreciForce® Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Yellow (25 x 4,0-6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 6 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 6 mm (25 x 4,0-6,0 mm²),

Article numbers

Article number K1189.090.022
EAN 4003773062141
UBB 500570596238
UNSPSC 27112147
Manufacturer article nr  97 90 22
Do not close this page. This message will disappear, when the page is fully loaded.