Electronic side cutter Super-Knips® length 125 mm shape 0 facet no polished KNIPK1078.305.125
Power combination pliers length 200 mm polished plastic coated KNIPEXK1002.100.200
Knipex Water pump pliers Cobra® length 300 mm clamping width 60 mm polishedK1087.200.300
Knipex Water pump pliers Cobra® length 250 mm clamping width 46 mm chrome-platedK1087.500.250
Knipex LED Light 0011V50 Magnetic 0011V50K1092.001.150
Power concreter's pliers length 300 mm polished black atramentised KNIPEXK1099.010.300
Knipex Concreter nippers 9901-300mmK1099.100.300
Power concreter's pliers length 300 mm glossy, galvanised KNIPEXK1099.410.300
Precision tweezers length 105 mm straight stainless, antimagnetic KNIPEXK1139.922.212
Precision tweezers length 130 mm straight stainless, antimagnetic KNIPEXK1140.922.204
Cable shears length 200 mm plastic-coated KNIPEXK1161.110.200
Crimping pliers length 230 mm 0.5-2.5 (AWG 20-13) mm² KNIPEXK1172.122.215
Wire end ferrule pliers overall length 180 mm 0.25-16.0 (AWG 23-5) mm² polishedK1177.172.180
Knipex Double ended ring wrench 980110 10 mmK1301
Knipex Screwdriver 9803055 5,5 mmK1303.055.001
Knipex Screwdriver 982010 10,0 mmK1320
Knipex Screwdriver 981505 5 x 250mmK1315.050.250
Knipex Screwdriver 981508 8 x 250mmK1315.080.250
Stripping knife length 180 mm blade length 38 mm VDE multicomponent handle KNIPEK1355.700.040
Knipex Tool Case "Robust23" emptyK1392.002.135