Wera 8790 HMA Zyklop Socket 5mm Hex 1/4" Drive Chrome Plated 23mm81004
Wera 8790 HMB Zyklop Socket 10mm Hex 3/8" Drive Chrome Plated 29mm81034
Wera 8790 HMC Zyklop Socket 7/16" Hex 1/2" Drive Chrome Plated 37mm81064
Wera Impact socket 780 C 1/2 x 1/4 780C181392.127.006
Wera Socket bit 8740 C HF 1/2 inch spanner width 10 mm length 140 mm2D785674
Wera Socket bit 8740 C HF 1/2 inch spanner width 14 mm length 60 mm7G388591
Wera Socket bit 8740 C HF 1/2 inch spanner width 8 mm length 140 mm8I514869
Wera Socket bit 8740 C HF 1/2 inch spanner width 8 mm length 60 mm5H874245
Wera Socket bit 8740 C HF 1/2 inch spanner width 7 mm length 140 mm0X767567
Wera Socket bit 8740 C HF 1/2 inch spanner width 19 mm length 60 mm1F651146
Wera 8790 HMA Deep Socket 5mm Hex 1/4" Drive Chrome Plated 50mm1J061537
Wera 8790 HMA Deep Socket 8mm Hex 1/4" Drive Chrome Plated 50mm2X227183
Wera 8790 HMC Deep Socket 14mm Hex 1/2" Drive Chrome Plated 83mm0N420763
Wera 8790 HMC Deep Socket 13mm Hex 1/2" Drive Chrome Plated 83mm8W397721
Wera 8790 HMB Deep Socket 9mm Hex 3/8" Drive Chrome Plated 64mm0C907697
Wera 8790 HMB Deep Socket 19mm Hex 3/8" Drive Chrome Plated 64mm0M810174
Wera 8790 HMA Deep Socket 10mm Hex 1/4" Drive Chrome Plated 50mm0X602219
Wera 8790 HMC Deep Socket 22mm Hex 1/2" Drive Chrome Plated 83mm5X564373
Wera 8790 C Impactor Socket 18mm Hex 1/2" Drive 38mm8G038894
Wera 8790 HMC Deep Socket 24mm Hex 1/2" Drive Chrome Plated 83mm9C136733