Stahlwille Double ended ring wrench 220 6 x 8mmG0263
Stahlwille Double-ended ring spanner set 20/8 8-part width across flats 6-22 mmG0261.001.780
Stahlwille Double ended ring wrench 220SP 12 x 14mmG0264
Stahlwille Flat ring wrench 21 6 x 7 mmG0265
Stahlwille Open-end ring ratchet spanner OPEN-RATCH 17 width across flats 11 mm length 165G0270
Stahlwille Double-ended ring spanner OPEN-RING 24 11 x 13 mm 170 mm with hexagonG0275
Stahlwille Ratchet ring spanner 25 12 x 13 mm 12 point length 170 mm no. of teeth 22G0278
Stahlwille Double ended flexi-joint wrench 29 14 x 15 mmG0281
Stahlwille Half-moon offset ring wrench 27 19 x 22 mmG0280
Stahlwille Double ended flexi-joint wrench set 29/7G0282.001.770
Stahlwille Ring end wrench 5 32 mmG0200
Stahlwille Extension tube 5.1/2 GR. 3G0201.000.003
Stahlwille Striking face ring wrench 8 36 mmG0205
Stahlwille Slugging ring spanner 4205 width across flats 36 mm length 205 mm special steelG0215
Stahlwille Single open ended wrench 4004 41 mmG0217
Stahlwille 40 AD 3/8 Socket 3/8" Bi-Hex 8mm Depth 1/4" Square Drive Steel Chrome Plated 23mmG0300
Stahlwille 40 3,2 Socket 3.2mm Hex 2mm Depth 1/4" Square Drive Steel Chrome Plated 23mmG0301
Stahlwille 40 DL 13 Socket 13mm Bi-Hex 12mm Depth 1/4" Square Drive Steel Chrome Plated 50mmG0303
Stahlwille 40 L 5,5 Socket 5.5mm Hex 6mm Depth 1/4" Square Drive Steel Chrome Plated 50mmG0304
Stahlwille Socket 402aSP 10 Spline 5/16G0306.000.010