WP CLOTH X50 LARGE ROLL/WHITEC9543.008.356
Tork Wiping Paper 2 White 245mm RollM8002.101.250
Tork Wiping Paper 2 White 235 x 340mm RollM8050.130.041
Fabory Cleaning Roll Cellulose 2 White Roll2E059910
Fabory Cleaning Mid Roll Cellulose 1 White 190mm x 300m Roll9B198716
Tork White Cleaning Cloth 380 x 315mmM8055.530.137
Tork Wiping Paper 3 Blue 369 x 340mm RollM8065.130.080
Tork Wiping Paper Roll 2 Blue 235 x 340mm RollM8067.130.050
Tork Cleaning cloths 430-BL-W1/W2 34/37 BlueM8067.130.070
Fabory White Wiping Paper 160m x 200mm PaperM8111.005.124
Tork Cleaning cloths 100130 415 M1 11RLM8000.100.130
Tork Wiping Paper Roll 1 White 200mm RollM8002.120.155
Tork Wiping Paper Roll 2 White 235 x 340mm RollM8050.129.267
Tork Wiping Paper 1 White 245mm RollM8050.130.100
Tork Wiping Paper 3 Blue 235 x 340mm RollM8065.130.081
Fabory Blue Wiping Paper 350000 x 230mm PaperM8111.005.000
Fabory White Wiping Paper 22 x 380mmM8111.005.132
Fabory Blue Wiping Paper 360000 x 360mm PaperM8111.005.349
Fabory Towel Roll Cellulose 2 White 210mm x 150m Box0H766752
Boso Cleaning paper Blue 434803110A242561