Ripca Ring cable lug 1.5-2.5mm² blue Ø 4.3mm with socket 100 Pieces0G976800
Ripca Ring cable lug 2.5-6.0mm² yellow Ø 10.5mm 100 Pieces8E453663
Ripca Flat connector sleeve 1.5-2.5mm² blue 2.8x0.5mm 100 Pieces8A387456
Ripca Ring cable lug 0.5-1.5mm² red Ø 3.2mm with socket 100 Pieces8B086415
Ripca Flat connector sleeve 1.5-2.5mm² blue 2.8x0.5mm 100 Pieces1V354051
Ripca Ring cable lug 2.5-6.0mm² yellow Ø 8.4mm with socket 50 pieces7B813238
Knipex Twin Wire Ferrule 2 x 0.5mm² Polypropylene White 8mm Sleeve6M004639
Ripca Fork cable lug 0.5-1.5mm² red Ø 3.7mm 100 Pieces0N978177
Knipex Non-Insulated Eye Type Cable Connector 16-14AWG Tin 8mm Hole4I364301
Ripca Round plug ferrule 1.5-2.5mm² blue Ø 4.0mm 50 pieces1X079040
Ripca Ring cable lug 2.5-6.0mm² yellow Ø 6.4mm with socket 100 Pieces5U288734
Ripca Fork cable lug 1.5-2.5mm² blue Ø 3.7mm 100 Pieces4M858458
Ripca Flat connector sleeve+Tab 0.5-1.5mm² red 6.3x0.8mm 50 pieces6F813285
Knipex Non-Insulated Eye Type Cable Connector 12-10AWG Tin 8mm Hole6Y438864
Knipex Non-Insulated Eye Type Cable Connector 12-10AWG Tin 5mm Hole9D609967
Ripca Flat connector sleeve 2.5-6.0mm² yellow 9.4x1.2mm 50 pieces8M515518
Ripca Pin connector 1.5-2.5mm² blue Ø 1.9mm 100 Pieces0C575696
Ripca Fork cable lug 0.5-1.5mm² red Ø 4.3mm 100 Pieces2Y483184
Ripca Ring cable lug 0.5-1.5mm² red Ø 6.4mm with socket 100 Pieces6I982760
Ripca Stud connector 2.5-6.0mm² yellow Ø 6.6mm 100 Pieces4P125640