Bahco Pinch Bar 14mm 400mmL6388.000.400
Peddinghaus Crow Bar with Claw & Point 30mm Steel 1.5mK7305.001.500
Peddinghaus Pinching Bar 800mmK7310.000.800
Peddinghaus Pinching Bar 1mK7310.001.000
Stahlwille Crow Bar Steel 600mmG1523.022.001
Stahlwille Crow Bar Steel 800mmG1523.022.003
Facom Round Crowbar with Crook Beak 18mm Bar Diameter 400mm0I441945
Facom Claw Pry Bar Steel 165mm Blade7E198688
Facom Pry Bar 3-Piece8G292386
Peddinghaus Pinching Bar 500mmK7310.000.500
Peddinghaus Pinching Bar 600mmK7310.000.600
Bahco Pry Bar 15mm 400mmL6390.000.400
Facom Wrecking Bar 23mm Bar Diameter 710mm1J760544
Facom Claw Pry Bar Steel 460mm Blade0K769430
Facom Claw Pry Bar Steel 305mm Blade3J689323
Bahco Flat Pry Bar Steel 205/305/465/615mm Blade 4-Piece3O793902
Gedore 120 Wrecking Bar 36mm Steel 350mmG4743.000.350
Gedore 120 Wrecking Bar 36mm Steel 500mmG4743.000.500
Gedore 120 Wrecking Bar 36mm Steel 600mmG4743.000.600
Gedore 120 Wrecking Bar 36mm Steel 800mmG4743.000.800