Knipex Straight Tip Pair for 46 10 A6 Circlip Pliers Steel 32 x 4mm6D924332
Soft jaw for vice type P for jaw width 140 mm prisms aluminium 1 pair/PU HEUERH9940.109.140
Parallel vice HEUER Front jaw width 160 mm clamping width 225 mm interchangeableH9901.101.150
Vice jaw HEUER Front jaw width 120 mm smooth/ribbed HEUERH9910.116.115
Vice jaw HEUER Front jaw width 160 mm smooth/ribbed HEUERH9910.116.150
Swivel plate HEUER Front for jaw width 120 mm steel forged HEUERH9911.103.115
Swivel plate HEUER Front for jaw width 140 mm steel forged HEUERH9911.103.135
Swivel plate HEUER Front for jaw width 160 + 180 mm steel forged HEUERH9911.103.150
Elevator HEUER Lift for jaw width 120 mm rotating 360 deg HEUERH9915.104.115
Elevator HEUER Lift for jaw width 160 / 180 mm rotating 360 deg HEUERH9915.104.150
Soft jaw for vice type G for jaw width 100 mm rubber pad aluminium HEUERH9943.112.090
Soft jaw for vice type G for jaw width 140 mm rubber pad aluminium HEUERH9943.112.135
Soft jaw for vice type G for jaw width 160 mm rubber pad aluminium HEUERH9943.112.150
Knipex Straight Tip Pair for 46 10 A5 Circlip Pliers Steel 32 x 5mm6Q712138
Clamping attachment VAD suitable for TG, GZ and GMZ 2pc./bag BESSEYK0796.101.503
Parallel vice HEUER Front jaw width 140 mm clamping width 200 mm interchangeableH9901.101.135
Vice jaw HEUER Front jaw width 140 mm smooth/ribbed HEUERH9910.116.135
Swivel plate HEUER Front for jaw width 100 mm steel forged HEUERH9911.103.090
Heuer Lift for 100140 Lead Vise 140mm Lift Steel 270mmH9915.104.135
Soft jaw for vice type N for jaw width 140 mm rib tread aluminium 1 pair/PU HEUEH9941.110.135