Power side cutter length 160 mm polished shape 0 plastic-coated KNIPEXK1074.100.160
Power side cutter length 180 mm polished shape 0 plastic-coated KNIPEXK1074.100.180
Power side cutter length 250 mm polished shape 0 plastic-coated KNIPEXK1074.100.250
Power side cutter length 160 mm polished shape 1 multi-component handles KNIPEXK1074.121.160
Power side cutter length 180 mm polished shape 1 multi-component handles KNIPEXK1074.121.180
Power side cutter length 140 mm polished shape 0 multi-component handles KNIPEXK1074.200.140
Power side cutter length 160 mm polished shape 0 multi-component handles KNIPEXK1074.200.160
Power side cutter length 200 mm polished shape 0 multi-component handles KNIPEXK1074.200.200
Power side cutter length 200 mm VDE shape 0 multi-component handles KNIPEXK1074.600.200
Power side cutter length 140 mm shape 0 multi-component handles KNIPEXK1074.500.140
Power side cutter length 250 mm VDE shape 0 multi-component handles KNIPEXK1074.600.250
Power side cutter length 180 mm shape 0 multi-component handles KNIPEXK1074.500.180
Power side cutter length 200 mm VDE shape 0 dip-insulated KNIPEXK1074.700.200
Power side cutter length 250 mm VDE shape 0 dip-insulated KNIPEXK1074.700.250
Power side cutter length 200 mm shape 0 multi-component handles KNIPEXK1074.500.200
Stanley Side cutter 0-89-861 180mmS4464.861.180
Power side cutter length 140 mm polished shape 0 plastic-coated KNIPEXK1074.100.140
Power side cutter length 200 mm polished shape 0 plastic-coated KNIPEXK1074.100.200
Power side cutter length 200 mm shape 2 plastic-coated KNIPEXK1074.120.200
Power centre cutter length 250 mm polished plastic coated KNIPEXK1074.190.250