U-bolt type B Stainless steel A217567
Welding hinge Stainless steel hinge with weld-on lip AISI 304, pin and ring AISI 30387916
Lubricating nipple, cone type, pipe thread DIN ≈71412 Stainless steel72243
FATH Threaded rod for swivel feet, ball joint ø 15 mm Stainless steel A257749
Lubricating nipple, cone type, metric thread DIN ≈71412 Stainless steel A172213
Technical ball ISO 3290 Stainless steel AISI 304 not hardened HRC 20-39 G100 packed per piece66910
Technical ball ISO 3290 Stainless steel AISI 316 not hardened HRC 20-39 G100 packed per piece66920
Technical ball ISO 3290 Stainless steel AISI 420C hardened HRC 52-60 G100 packed per piece66930
ABA Hose clamp Original, band width 12 mm Stainless steel A243020
BAND-IT Ear-Lokt buckle Stainless steel AISI 316 buckle Ear-Lokt 12.743282.127.001
FATH Foot plate with anti-slip plate, ball joint Ø15mm Stainless steel A157745
MIKALOR Hose clamp, band width 12 mm Stainless steel A443249
MIKALOR Hose clamp, band width 9 mm Stainless steel A443248
BAND-IT Valu-Strap band Stainless steel AISI 200/300 roll of 30,5 m (100') 19,1X0,38MM43271.380.305
BAND-IT Ear-Lokt buckle Stainless steel AISI 20143272
Hose clamp, band width 12,2 mm Stainless steel A230664
Locking cable tie stainless steel Stainless steel A230905
ABA Heavy duty hose clamp Robust Stainless steel AISI 43043033
ABA Hose clamp Mini Stainless steel A243062
NORMA Hose clamp Torro, band width 9 mm Stainless steel 1.401643205