text.skipToContent text.skipToNavigation

Broom handle length 1200 mm Ø 24 mm unpainted, with conical metal housing aspen LÖFFERT


Article number 3A516149
Application Broom
Diameter 24
Length 12
Material Wood
With thread No
Height (mm) 25
Weight (g) 280
Packed per 1

Specifications

Application Broom
Diameter 24
Length 12
Material Wood
With thread No
Height (mm) 25
Weight (g) 280

Article numbers

Article number 3A516149
EAN 4010162354367
UBB 500584089105
UNSPSC 47130000
Manufacturer article nr  35,436LOE
Do not close this page. This message will disappear, when the page is fully loaded.