text.skipToContent text.skipToNavigation

BRENNENSTUHLnenstuhl Hand lamps 300 AD

Article number 4E924811
Protection class III
Width 55
With connection cord and plug No
Voltage type DC
Colour rendering index CRI 80-89
With switch Yes
With CEE-plug No

Specifications

Protection class III
Width 55
With connection cord and plug No
Voltage type DC
Colour rendering index CRI 80-89
With switch Yes
With CEE-plug No
Length 400
Height/depth (mm) 310
Lamp type LED not exchangeable
Nominal voltage (V) 3.7 - 3.7
Degree of protection (IP) IP20
With protective cover No
With light source Yes
Suitable for number of lamps 6
Colour temperature (K) ['6500', '6500']
Rated luminous flux according to IEC 62722-2-1 (lm) 300
Colour of light White
Brand BRENNENSTUHL
Model HL 300 AD

Article numbers

Article number 4E924811
EAN 4007123664375
UBB 500709091846
UNSPSC 39120000
Manufacturer article nr  1178590100
Do not close this page. This message will disappear, when the page is fully loaded.