text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Connector boxes
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Cables & reels
Connector boxes
8F159132
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Brennenstuhl Super-Solid Power Strip 5 Sockets 16A 230V 3500W 2.5m Cable
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
8F159132
Nominal current (A)
16
Colour
Silver
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Surface protection
Lacquered
Length of power cord (m)
2.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal current (A)
16
Colour
Silver
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Surface protection
Lacquered
Length of power cord (m)
2.5
Number of socket outlets with protective contact (SCHUKO)
0
Residual current circuit breaker (RCCB)
No
With on/off switch
Yes
Mains filter
No
With cover lid
No
Quality class
Thermoplastic
Rotated central insert
Yes
Over voltage protection
No
Material
Plastic
Degree of protection (IP)
IP20
Surface finishing
Glossy
Number of CEE socket outlets
0
Number of socket outlets with earth pin
5
Number of other socket outlets
0
Number of cold device socket outlets
0
Number of Euro socket outlets
0
Brand
Brennenstuhl
Commodity code
85444290
Model
Super-Solid-Line
Download as PDF
Print
Article numbers
Article number
8F159132
EAN
4007123174027
UBB
500651443425
UNSPSC
39121031
Manufacturer article nr
1153344115
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering