text.skipToContent text.skipToNavigation

BRENNENSTUHL SMOKE ALARM RM C 9010 1290080


Article number 4I163041
Mounting method Built-in
Colour White
Loudness (dB) 85
Voltage type of supply voltage DC
Standalone No
Degree of protection (IP) IP20
Networkable via radiografic (standard) No
Packed per 1

Specifications

Mounting method Built-in
Colour White
Loudness (dB) 85
Voltage type of supply voltage DC
Standalone No
Degree of protection (IP) IP20
Networkable via radiografic (standard) No
With backup battery No
Networkable via radio (optional) No
Suitable for duct mounting No
Brand Brennenstuhl

Article numbers

Article number 4I163041
EAN 4007123640911
UBB 500682775522
UNSPSC 39120000
Manufacturer article nr  1290080
Do not close this page. This message will disappear, when the page is fully loaded.