text.skipToContent text.skipToNavigation

Brennenstuhl Primera-Line Power Strip 4x Type E Sockets 230V 3500W 1.5m Cable


Artikelnummer 5R550821
Nominal current (A) 16
Colour Black
Core cross section (mm²) 1.5
Halogen free No
Housing shape Rectangular
Surface protection Untreated
Length of power cord (m) 1.5
Verpakt per 1

Specificaties

Nominal current (A) 16
Colour Black
Core cross section (mm²) 1.5
Halogen free No
Housing shape Rectangular
Surface protection Untreated
Length of power cord (m) 1.5
Number of socket outlets with protective contact (SCHUKO) 0
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Mains filter No
With cover lid No
Quality class Other
Rotated central insert Yes
Over voltage protection No
Material Plastic
Degree of protection (IP) IP20
Surface finishing Matt
Number of CEE socket outlets 0
Number of socket outlets with earth pin 4
Number of other socket outlets 4
Number of cold device socket outlets 0
Number of Euro socket outlets 0
Brand Brennenstuhl
Commodity code 85444290
Model Primera-Line

Artikelnummers

Artikelnummer 5R550821
EAN 4007123214389
UBB 500651442849
UNSPSC 39121031
Fabrikant artikelnummer 1153304124
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.