text.skipToContent text.skipToNavigation

Brennenstuhl Primera-Line Energy Meter Type F Socket Type C Plug IP20 80 x 77 x 137mm


Objednací číslo 9Y231359
Width 80
Height 137
Depth 77
Voltage measuring range/AC direct (V) ['230', '230']
Voltage type of supply voltage AC
Supporting protocol for PROFIBUS No
Supporting protocol for Modbus No
Baleno po 1

Specifikace

Width 80
Height 137
Depth 77
Voltage measuring range/AC direct (V) ['230', '230']
Voltage type of supply voltage AC
Supporting protocol for PROFIBUS No
Supporting protocol for Modbus No
Supporting protocol for other bus systems No
Degree of protection (IP), front side IP20
Ampere meter Yes
Blind power meter No
With rotational speed meter No
Frequency meter Yes
Pulse counter No
Voltmeter Yes
Effective power measurement device Yes
Supporting protocol for PROFINET IO No
Supply voltage AC 50 Hz (V) 230 - 230
Supporting protocol for IEC 61850 Ethernet No
Supporting protocol for OPC UA PubSub No
With audit logging (audit log) No
With firmware signature No
With logging of security events (security event log) No
With Role Based Access Control (RBAC) No
Web server with HTTPS transfer protocol No
Brand Brennenstuhl
Commodity code 90283011
Model Primera-Line

Čísla materiálu

Objednací číslo 9Y231359
EAN 4007123598083
UBB 500647289627
UNSPSC 39120000
Výrobní číslo položky 1506600
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.