text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Connector boxes
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Cables & reels
Connector boxes
6A930548
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Brennenstuhl Premium-Line Power Strip 6 Sockets 230V 3500W 3m Cable
Add to catalogue
Out of stock
View price
Excl. VAT
Article number
6A930548
Nominal current (A)
16
Colour
Other
Core cross section (mm²)
1.5
Housing shape
Rectangular
Surface protection
Untreated
Length of power cord (m)
3
Number of socket outlets with protective contact (SCHUKO)
6
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal current (A)
16
Colour
Other
Core cross section (mm²)
1.5
Housing shape
Rectangular
Surface protection
Untreated
Length of power cord (m)
3
Number of socket outlets with protective contact (SCHUKO)
6
Residual current circuit breaker (RCCB)
No
With on/off switch
Yes
Cable length (m)
3
Mains filter
No
With cover lid
No
Rotated central insert
Yes
Over voltage protection
No
Length (mm)
410
Electrical connection
Connection cable with plug
Surface finishing
Matt
Number of CEE socket outlets
0
Number of socket outlets with earth pin
0
Number of other socket outlets
0
Number of cold device socket outlets
0
Number of Euro socket outlets
0
Switchable
Yes
Brand
Brennenstuhl
Commodity code
85444290
Model
Premium-Line
Download as PDF
Print
Article numbers
Article number
6A930548
EAN
4007123624225
UBB
500647378495
UNSPSC
39121031
Manufacturer article nr
1951560100
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering