text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Gamme
Gamme de produits
Fixations
C-Parts
Outils et EPI
Leading standard
Normes DIN
Normes ISO
Lubrinox
Expert en fixations
Large gamme
Spécifique à l'industrie
Kitting pour les fixations
Innovations
Vers notre webshop
Commandez directement via notre webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Electrical Supplies
All categories
Automobile & flotte
Entretien et nettoyage
Fixations
Fournitures électriques
Hydraulique, pneumatique et plomberie
Matériel de manutention et de stockage
Meulage & Ponçage
Outils pneumatiques
Outils à main
Outils électriques
Produits chimiques et rubans
Produits de sécurité
Usinage
Équipement de soudage, de brasage et de gaz
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
LED
8H119299
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Brennenstuhl Mobile Spotlight 3800lm 6400K 160 x 250 x 125mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8H119299
Protection class
III
With socket outlet
No
Colour rendering index CRI
80-89
Material housing
Metal/Plastic
Lamp type
LED not exchangeable
Impact strength
IK08
Nominal voltage (V)
['5', '5']
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Protection class
III
With socket outlet
No
Colour rendering index CRI
80-89
Material housing
Metal/Plastic
Lamp type
LED not exchangeable
Impact strength
IK08
Nominal voltage (V)
['5', '5']
Degree of protection (IP)
IP65
With light source
Yes
Suitable for number of lamps
84
Colour temperature (K)
['6400', '6400']
Max. system power (W)
40
Rated luminous flux according to IEC 62722-2-1 (lm)
3800
With wheels
No
Type
Mobile Spotlight
Download as PDF
Print
Article numbers
Article number
8H119299
EAN
4007123674459
UBB
500583451611
UNSPSC
39120000
Manufacturer article nr
1173070020
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering