text.skipToContent text.skipToNavigation

Brennenstuhl LED 360+240 LM


Article number 0R510750
Design Other
Housing colour Black
Rechargeable No
Material Other
Lamp type LED not exchangeable
Degree of protection (IP) Other
With light source Yes
Packed per 1

Specifications

Design Other
Housing colour Black
Rechargeable No
Material Other
Lamp type LED not exchangeable
Degree of protection (IP) Other
With light source Yes
Number of batteries 3
With batteries Yes

Article numbers

Article number 0R510750
EAN 4007123663262
UBB 500705793759
UNSPSC 00000000
Manufacturer article nr  1178690
Do not close this page. This message will disappear, when the page is fully loaded.