text.skipToContent text.skipToNavigation

Brennenstuhl Cable Reel H07RN-F 25m Blue 290mm 29 x 19 x 37cm


Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipm

Položka č. B6129.208.440
Colour Blue
Core cross section (mm²) 2.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Ambalat la 1

technické údaje

Colour Blue
Core cross section (mm²) 2.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Cable length (m) 25
Material housing Plastic
Number of cores 3
Degree of protection (IP) IP44
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Brand Brennenstuhl
Weight per piece (g) 6400
Model Garant®
Type Cable Reel

Popis

Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.

Čísla materiálu

Položka č. B6129.208.440
EAN 4007123141340
UBB 500511041518
UNSPSC 26121635
Číslo materiálu výrobcu 1208440
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.