text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Brennenstuhl Cable reel G Blue 290mm Empty


Article number B6100.208.010
Colour Blue
Cable assembly Without cable
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 4
Material housing Plastic
Degree of protection (IP) IP20
Automatic cable winding No
Packed per 1

Specifications

Colour Blue
Cable assembly Without cable
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 4
Material housing Plastic
Degree of protection (IP) IP20
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Brand Brennenstuhl
Model Garant®

Article numbers

Article number B6100.208.010
EAN 4007123005307
UBB 500511040866
UNSPSC 26121635
Manufacturer article nr  1208010
Do not close this page. This message will disappear, when the page is fully loaded.