text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE REEL 2000 320F1328930

Article number B6142.238.930
Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3

Specifications

Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Degree of protection (IP) IP44
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Model Garant®

Description

Cable reel Garant Bretec 50m

Article numbers

Article number B6142.238.930
EAN 4007123053940
UBB 240789076728
UNSPSC 26121635
Manufacturer article nr  1238930
Do not close this page. This message will disappear, when the page is fully loaded.