text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Brams Paris Trousers Sander 1.3590/A82 Dark blue W32/L32


Article number 2L405265
Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Packed per 1

Specifications

Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 32 - 32
Bib trousers No
Waders No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Brams paris
Model Sander

Article numbers

Article number 2L405265
EAN 8717638735168
UBB 500512703330
UNSPSC 46181533
Manufacturer article nr  1.3590A82001L32W32
Do not close this page. This message will disappear, when the page is fully loaded.