text.skipToContent text.skipToNavigation

Brams Paris Sander Jeans W38/L32 Cotton Blue Button & Button Hole Closure


Cod Articol 6J825508
Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Ambalat la 1

Specificații

Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 38 - 38
Bib trousers No
Waders No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Brams paris
Model Sander
Type Jeans

Numerele articolelor

Cod Articol 6J825508
EAN 8717638735205
UBB 500512704163
UNSPSC 46181533
Nr. articol producător 1.3590A82001L32W38
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.