text.skipToContent text.skipToNavigation

Brams Paris Sander Jeans W33/L32 Blended Fabric Black Button & Button Hole Closure


Article number 7O178738
Colour Black
Watertight No
Quality class Polyester (PET)
Antistatic version No
Material Blended fabric
Thermally insulated No
Type of closure Button and button hole
Packed per 1

Specifications

Colour Black
Watertight No
Quality class Polyester (PET)
Antistatic version No
Material Blended fabric
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 33 - 33
Bib trousers No
Waders No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Brams paris
Model Sander
Type Jeans

Article numbers

Article number 7O178738
EAN 8717638354260
UBB 500666695290
UNSPSC 46180000
Manufacturer article nr  1.3590E53900L32W33
Do not close this page. This message will disappear, when the page is fully loaded.