text.skipToContent text.skipToNavigation

Brams Paris Mike Jeans W40/L34 Cotton Dark Blue Button & Button Hole Closure


Article number 5B105455
Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Packed per 1

Specifications

Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 40 - 40
Bib trousers No
Waders No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Brams paris
Model Mike
Type Jeans

Article numbers

Article number 5B105455
EAN 8717638735892
UBB 500666683809
UNSPSC 46180000
Manufacturer article nr  1.3311A82001L34W40
Do not close this page. This message will disappear, when the page is fully loaded.