text.skipToContent text.skipToNavigation

Brams Paris Mike Jeans W31/L34 Cotton Blue Button & Button Hole Closure


Article number 5C064470
Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Packed per 1

Specifications

Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 31 - 31
Bib trousers No
Waders No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Brams paris
Model Mike
Type Jeans

Article numbers

Article number 5C064470
EAN 8712972516305
UBB 500666676894
UNSPSC 46180000
Manufacturer article nr  1.3311A50001L34W31
Do not close this page. This message will disappear, when the page is fully loaded.