text.skipToContent text.skipToNavigation

Brams Paris Mike Jeans W30/L32 Cotton Dark Blue Button & Button Hole Closure


Article number 1D073894
Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Packed per 1

Specifications

Colour Blue
Watertight No
Quality class Other
Antistatic version No
Material Cotton
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 30 - 30
Bib trousers No
Waders No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Brams paris
Model Mike
Type Jeans

Article numbers

Article number 1D073894
EAN 8717638735243
UBB 500666680672
UNSPSC 46180000
Manufacturer article nr  1.3311A82001L32W30
Do not close this page. This message will disappear, when the page is fully loaded.