text.skipToContent text.skipToNavigation

Brams Paris Brad Denim Shirt Cotton US XXL Blue


Article number 8W384783
Colour Blue
Material Cotton
Fire retardant version No
Short-sleeved No
Disposable No
Fitting type Regular fit
Size (US/CA) XXL
Packed per 1

Specifications

Colour Blue
Material Cotton
Fire retardant version No
Short-sleeved No
Disposable No
Fitting type Regular fit
Size (US/CA) XXL
High visibility (signal colours) No
Gender Men
Child model No
Neckline type Other
Wrinkle free Yes
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Brand Brams paris
Model Brad
Type Denim Shirt

Article numbers

Article number 8W384783
EAN 8712972025050
UBB 500512705079
UNSPSC 46181533
Manufacturer article nr  2.353A54 XXL
Do not close this page. This message will disappear, when the page is fully loaded.