text.skipToContent text.skipToNavigation

Brady Wire Marking Sleeve Yellow BM71-375-175-342-YL 1000 pieces

Article number 6N449696
Width 16
Length 45
Cable diameter (mm) 3.18 - 8.13
Type BM71-375-175-342-YL

Specifications

Width 16
Length 45
Cable diameter (mm) 3.18 - 8.13
Type BM71-375-175-342-YL

Description

Heat-shrinkable Self-Extinguishing

Article numbers

Article number 6N449696
UBB 500671572278
UNSPSC 46180000
Manufacturer article nr  142709
Do not close this page. This message will disappear, when the page is fully loaded.