text.skipToContent text.skipToNavigation

Brady Vinyl tape B-7569 Yellow B30C-500-7569-YL

Article number 7A221162
Colour Yellow
Width 12.7
Heat-resistant No
UV resistant No
Length (mm) 12.7
Material Plastic
Tape colour Yellow

Specifications

Colour Yellow
Width 12.7
Heat-resistant No
UV resistant No
Length (mm) 12.7
Material Plastic
Tape colour Yellow
Transparent No
Band width (mm) 12.7
Brand Brady
Model B30
Type B30C-500-7569-YL

Article numbers

Article number 7A221162
UBB 500671605938
UNSPSC 46180000
Manufacturer article nr  120925
Do not close this page. This message will disappear, when the page is fully loaded.