text.skipToContent text.skipToNavigation

Brady Vinyl tape B-595 White/Green M21-750-595-GN

Article number 1O832962
Mounting method Other
Colour Multi-coloured
Width 19.05
Heat-resistant No
UV resistant No
Length 6400
Material Plastic

Specifications

Mounting method Other
Colour Multi-coloured
Width 19.05
Heat-resistant No
UV resistant No
Length 6400
Material Plastic
Text colour White
Tape colour Green
Transparent No
Band width (mm) 19.05
Brand Brady
Type M21-750-595-GN

Article numbers

Article number 1O832962
UBB 500671772258
UNSPSC 46180000
Manufacturer article nr  142808
Do not close this page. This message will disappear, when the page is fully loaded.