text.skipToContent text.skipToNavigation

Brady Vinyl tape B-595 White/Green M21-500-595-GN

Article number 2V560096
Mounting method Other
Colour Multi-coloured
Width 12.7
Heat-resistant No
UV resistant No

Specifications

Mounting method Other
Colour Multi-coloured
Width 12.7
Heat-resistant No
UV resistant No
Length 6400
Material Plastic
Text colour White
Tape colour Green
Transparent No
Band width (mm) 12.7
Type M21-500-595-GN

Description

Average Outdoor Durability: 8 to 10 years

Article numbers

Article number 2V560096
UBB 500671771755
UNSPSC 46180000
Manufacturer article nr  142805
Do not close this page. This message will disappear, when the page is fully loaded.