text.skipToContent text.skipToNavigation

Brady Vinyl tape B-595 White/Blue M21-750-595-BL

Article number 1L928325
Mounting method Other
Colour Multi-coloured
Width 19.05
Heat-resistant No
UV resistant No
Length 6400
Material Plastic

Specifications

Mounting method Other
Colour Multi-coloured
Width 19.05
Heat-resistant No
UV resistant No
Length 6400
Material Plastic
Text colour White
Tape colour Blue
Transparent No
Band width (mm) 19.05
Brand Brady
Type M21-750-595-BL

Article numbers

Article number 1L928325
UBB 500671772175
UNSPSC 46180000
Manufacturer article nr  142794
Do not close this page. This message will disappear, when the page is fully loaded.