text.skipToContent text.skipToNavigation

Brady Vinyl tape B-595 White/Blue M21-375-595-BL

Article number 0H358303
Mounting method Glue
Width 10
Heat-resistant No
UV resistant Yes
Length 6400

Specifications

Mounting method Glue
Width 10
Heat-resistant No
UV resistant Yes
Length 6400
Text colour White
Tape colour Blue
Transparent No
Band width (mm) 9.53
Brand BRADY
Type M21-375-595-BL

Description

Average Outdoor Durability: 8 to 10 years

Article numbers

Article number 0H358303
UBB 500671771003
UNSPSC 46180000
Manufacturer article nr  142806
Do not close this page. This message will disappear, when the page is fully loaded.