text.skipToContent text.skipToNavigation

Brady Vinyl tape B-595 Black/Orange M21-750-595-OR

Article number 1K953376
Mounting method Other
Colour Multi-coloured
Width 19.05
Heat-resistant No
UV resistant No
Length 6400
Material Plastic

Specifications

Mounting method Other
Colour Multi-coloured
Width 19.05
Heat-resistant No
UV resistant No
Length 6400
Material Plastic
Text colour Black
Tape colour Orange
Transparent No
Band width (mm) 19.05
Brand Brady
Type M21-750-595-OR

Article numbers

Article number 1K953376
UBB 500671772332
UNSPSC 46180000
Manufacturer article nr  142804
Do not close this page. This message will disappear, when the page is fully loaded.