text.skipToContent text.skipToNavigation

Brady Vinyl tape B-595 Black/Orange M21-375-595-OR

Article number 8F742475
Mounting method Glue
Width 10
Heat-resistant No
UV resistant No
Length 6400

Specifications

Mounting method Glue
Width 10
Heat-resistant No
UV resistant No
Length 6400
Text colour Black
Tape colour Orange
Transparent No
Band width (mm) 9.53
Brand Brady
Type M21-375-595-OR

Description

Average Outdoor Durability: 8 to 10 years

Article numbers

Article number 8F742475
UBB 500671771268
UNSPSC 46180000
Manufacturer article nr  142809
Do not close this page. This message will disappear, when the page is fully loaded.