text.skipToContent text.skipToNavigation

Brady Tape 3CMX10M


Article number 1P534326
Colour Black
Width 30
Length (mm) 10
Material Other
Self sticking/amalgamating Yes
Brand Brady
Type Metallic Adhesive Tape 30mmx10m
Packed per 1

Specifications

Colour Black
Width 30
Length (mm) 10
Material Other
Self sticking/amalgamating Yes
Brand Brady
Type Metallic Adhesive Tape 30mmx10m

Article numbers

Article number 1P534326
UBB 500708047815
UNSPSC 46180000
Manufacturer article nr  196206
Do not close this page. This message will disappear, when the page is fully loaded.