text.skipToContent text.skipToNavigation

Brady Tag B-851 White/Red Do not touch 10 pieces

Article number 6V427868
Mounting method Free-hanging
Colour Red/White
Width 50
Design Other
Height 110
Shape Rectangular
Thickness (mm) 0.249

Specifications

Mounting method Free-hanging
Colour Red/White
Width 50
Design Other
Height 110
Shape Rectangular
Thickness (mm) 0.249
Quality class Other
Material Plastic
Type of fastening Other
With alert-/information text Yes
Meaning of the imprint Other
Brand Brady
Type TAG-DO NOT OPERATE-50X110MM

Article numbers

Article number 6V427868
UBB 500671497609
UNSPSC 46180000
Manufacturer article nr  225217
Do not close this page. This message will disappear, when the page is fully loaded.