text.skipToContent text.skipToNavigation

Brady Warning Tag DANGER DO NOT OPERATE Polyester Black on Yellow 5 x 110mm 10-Piece

Article number 6U427184
Mounting method Free-hanging
Colour Multi-coloured
Width 50
Design Other
Height 110
Shape Rectangular
Thickness (mm) 0.249

Specifications

Mounting method Free-hanging
Colour Multi-coloured
Width 50
Design Other
Height 110
Shape Rectangular
Thickness (mm) 0.249
Quality class Other
Material Plastic
Type of fastening Other
With alert-/information text Yes
Meaning of the imprint Other
Brand Brady
Type Warning Tag

Article numbers

Article number 6U427184
UBB 500671498771
UNSPSC 46180000
Manufacturer article nr  225232
Do not close this page. This message will disappear, when the page is fully loaded.