text.skipToContent text.skipToNavigation

Brady Tag B-851 Black/Yellow Danger 10 pieces

Article number 5F251248
Mounting method Free-hanging
Colour Multi-coloured
Width 50
Design Other
Height 110
Shape Rectangular
Thickness (mm) 0.249

Specifications

Mounting method Free-hanging
Colour Multi-coloured
Width 50
Design Other
Height 110
Shape Rectangular
Thickness (mm) 0.249
Quality class Other
Material Plastic
Type of fastening Other
With alert-/information symbol Yes
With alert-/information text Yes
Meaning of the imprint Other
Symbol Other
Brand Brady
Type TAG-DANGER-50X110MM

Article numbers

Article number 5F251248
UBB 500671500329
UNSPSC 46180000
Manufacturer article nr  225255
Do not close this page. This message will disappear, when the page is fully loaded.