text.skipToContent text.skipToNavigation

Brady Repositionable Vinyl Tape B-581 White B30C-4000-581-WT

Article number 0T848278
Colour White
Width 101
Heat-resistant No
UV resistant No
Length (mm) 101
Material Plastic
Tape colour White

Specifications

Colour White
Width 101
Heat-resistant No
UV resistant No
Length (mm) 101
Material Plastic
Tape colour White
Transparent No
Band width (mm) 101.6
Brand Brady
Model B30
Type B30C-4000-581-WT

Article numbers

Article number 0T848278
UBB 500671971736
UNSPSC 46180000
Manufacturer article nr  118003
Do not close this page. This message will disappear, when the page is fully loaded.