text.skipToContent text.skipToNavigation

Brady Printlabels B-7593 White M71EP-4-7593-WT 150 pieces

Article number 6R595500
Mounting method Glue
Colour White
Width 18
Halogen free No
Height 0.65
Self-adhesive No
Length (mm) 27

Specifications

Mounting method Glue
Colour White
Width 18
Halogen free No
Height 0.65
Self-adhesive No
Length (mm) 27
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model BMP71
Type M71EP-4-7593-WT

Article numbers

Article number 6R595500
UBB 500671540754
UNSPSC 46180000
Manufacturer article nr  622225
Do not close this page. This message will disappear, when the page is fully loaded.