text.skipToContent text.skipToNavigation

Brady Printlabels B-486B Silver M71-37-486 100 pieces

Article number 7G213029
Colour Grey
Width 48.26
Design Adhesive label
Halogen free No
Height 0.096

Specifications

Colour Grey
Width 48.26
Design Adhesive label
Halogen free No
Height 0.096
Imprint Other
Self-adhesive No
Diameter 25.4
Length (mm) 76.2
Material Other
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model MetaLabel
Type M71-37-486

Description

Ultra-aggressive adhesive Designed for powder coated surfaces

Article numbers

Article number 7G213029
UBB 500671527983
UNSPSC 46180000
Manufacturer article nr  114825
Do not close this page. This message will disappear, when the page is fully loaded.