text.skipToContent text.skipToNavigation

Brady Printlabels B-427 Transparent white BM71-21-427 1000 pieces

Article number 9W519845
Colour White
Width 25.4
Design Adhesive label
Imprint Other
Length (mm) 6668

Specifications

Colour White
Width 25.4
Design Adhesive label
Imprint Other
Length (mm) 6668
Material Plastic
Cable diameter (mm) 6.70 - 14.20
Brand Brady
Type BM71-21-427

Description

Self-laminating Self-extinguishing Excellent water & oil resistance Excellent abrasion and smudge resistance

Article numbers

Article number 9W519845
UBB 500671542578
UNSPSC 46180000
Manufacturer article nr  114873
Do not close this page. This message will disappear, when the page is fully loaded.