text.skipToContent text.skipToNavigation

Brady Printlabels B-425A White M71FP-2-425 100 pieces

Article number 5W400711
Colour White
Width 44.45
Design Adhesive label
Imprint Other
Length (mm) 44.45

Specifications

Colour White
Width 44.45
Design Adhesive label
Imprint Other
Length (mm) 44.45
Material Plastic
Brand Brady
Model WorkHorse
Type M71FP-2-425

Description

Excellent solvent resistance

Article numbers

Article number 5W400711
UBB 500671530367
UNSPSC 46180000
Manufacturer article nr  114926
Do not close this page. This message will disappear, when the page is fully loaded.