text.skipToContent text.skipToNavigation

Brady Printlabels B-423 White M71-13-423 750 pieces

Article number 6U768123
Mounting method Glue
Colour White
Width 6.35
Halogen free Yes
Height 0.076
Self-adhesive No
Diameter 25.4

Specifications

Mounting method Glue
Colour White
Width 6.35
Halogen free Yes
Height 0.076
Self-adhesive No
Diameter 25.4
Length (mm) 22.86
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model BradyBondz
Type M71-13-423

Article numbers

Article number 6U768123
UBB 500671521036
UNSPSC 46180000
Manufacturer article nr  114732
Do not close this page. This message will disappear, when the page is fully loaded.