text.skipToContent text.skipToNavigation

Brady Permasleeve TLS2200 B-342 Yellow PSPT-250-1-YL 100 pieces

Article number 7Z028127
Width 11
Length (mm) 26
Cable diameter (mm) 2.39 - 5.46
Brand Brady
Type PSPT-250-1-YL

Specifications

Width 11
Length (mm) 26
Cable diameter (mm) 2.39 - 5.46
Brand Brady
Type PSPT-250-1-YL

Description

Heat-shrinkable Self-Extinguishing

Article numbers

Article number 7Z028127
UBB 500671754769
UNSPSC 46180000
Manufacturer article nr  018483
Do not close this page. This message will disappear, when the page is fully loaded.